18 ga Brad Nail Project Pack

You last purchased this on
 
Bostitch

18 ga Brad Nail Project Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bostitch

18 ga Brad Nail Project Pack

  • Fast #
  • Part #PBN18PP
  • Item #4415260
  • Manufacturer Part #BN18PP
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Includes 900 nails (300 - 5/8 in., 300 - 1 1/4 in., 300 - 2 in.)
  • Fasteners per stick: 100
  • 18 gauge
  • For use with: DEWALT® DD51238K, DDC608K and Porter Cable PBN200A, PBN200B
  • Fastener point type: Chisel
  • Fastener coating: Galvanized
  • Requires Certification

Specifications

Gauge (metal):
18 ga
Length:
2 in
Material:
Steel
Product Type:
Nail