1/2 in. Brass 125 psi Female Sweat x Male Sweat Shut Off Valve

You last purchased this on
 
BrassCraft

1/2 in. Brass 125 psi Female Sweat x Male Sweat Shut Off Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
BrassCraft

1/2 in. Brass 125 psi Female Sweat x Male Sweat Shut Off Valve

  • Fast #
  • Part #BDRS44MXR
  • Item #7741122
  • Manufacturer Part #DRS44MX R
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 1/2 in. Nom Sweat Female x 1/2 in. Nom Sweat Male Outlet Multi-Turn integral Shut-Off Straight Stop with Screwdriver Slot less Lockshield
  • Compatible with copper
  • Machined, one-piece body construction for strength, durability and long-lasting performance
  • Rough brass finish
  • Shuts off water to shower without shutting down main water supply
  • Screwdriver slot helps protect against tampering and accidental operation
  • Directly connects to shower diverters and mixing valves
  • For use in potable water distribution systems.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Sweat
End Connection 2:
Male Sweat
End Connections:
Sweat x Male Sweat
Energy Star Compliant:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/50 in
Material:
Brass
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
125 psi
Recommended Valve Application:
Potable Water
Smart Home Enabled:
No
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
1 piece
Valve Bonnet Type:
Integral
Valve Size:
1/2 in
Valve Type:
Shut Off Valve
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
0.26 lb
Width:
2-1/4 in