5 in. Metal Handle Kit in Matte Black

You last purchased this on
 
Brizo

5 in. Metal Handle Kit in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

5 in. Metal Handle Kit in Matte Black

  • Fast #
  • Part #DHL5880BL
  • Item #4472294
  • Manufacturer Part #HL5880-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • Handle kit assembly: Includes handle pair for LHP faucets
  • Handles secure to valves with rare earth magnets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Siderna® 65880LF
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-3/50 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/5 in
IAPMO Listed -:
No
Length:
5 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Industrial, Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
3-1/2 in