Two Handle Metal Lever Handle Kit in Polished Chrome

You last purchased this on
 
Brizo

Atavis™ Two Handle Metal Lever Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Atavis™ Two Handle Metal Lever Handle Kit in Polished Chrome

  • Fast #
  • Part #DHL5342PC
  • Item #7833986
  • Manufacturer Part #HL5342-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Model number = one set of handles
  • Lever handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Atavis™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Part Type:
Handle Kit
Faucet Type:
Widespread
Fits Model:
65342LF-LHP
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
3-1/16 in
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Width:
3-5/8 in