Handle Kit in Luxe Gold

You last purchased this on
 
Brizo

Handle Kit in Luxe Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Handle Kit in Luxe Gold

  • Fast #
  • Part #DHL932GL
  • Item #7212100
  • Manufacturer Part #HL932-GL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Frequently Purchased Together

Product Details

  • Model number = one set of handles for LHP models
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Depth:
1-81/100 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
1-69/100 in
IAPMO Listed -:
No
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.488 lb
Width:
3-19/100 in