Widespread Bathroom Faucet Wire Lever Handle Kit in Luxe Steel

You last purchased this on
 
Brizo

Litze® Widespread Bathroom Faucet Wire Lever Handle Kit in Luxe Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Widespread Bathroom Faucet Wire Lever Handle Kit in Luxe Steel

  • Fast #
  • Part #DHL5339SL
  • Item #9529831
  • Manufacturer Part #HL5339-SL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Steel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Model number = one pair of handles for LHP faucets
  • Handles are ADA compliant
  • Handles pair exclusively with lavatory models 65332LF-LHP and 65334LF-LHP
  • Red/blue temperature indicating glide rings can be ordered separately with RP101685
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Faucet Part Type:
Handle
Faucet Type:
Widespread
Fits Model:
65332LF-LHP, 65334LF-LHP
Handle Type:
Lever
Height:
2-7/8 in
Number of Handles:
Two Handle
Width:
2-3/4 in