Zinc Handle in Luxe Steel

You last purchased this on
 
Brizo

Litze® Zinc Handle in Luxe Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Litze® Zinc Handle in Luxe Steel

  • Fast #
  • Part #DHL75P33SL
  • Item #8098336
  • Manufacturer Part #HL75P33-SL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Luxe Steel®
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Tub and Shower Faucet
Fits Model:
Litze™ T75P535-LHP, T75P635-LHP
GSA Approved:
No
Handle Type:
Lever
Height:
2-3/4 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
7-13/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
1.15 lb
Width:
2-7/8 in