Single Handle Multi Function Shower Faucet in Luxe Nickel/Matte Black (Trim Only)

You last purchased this on
 
Brizo

Rook® Single Handle Multi Function Shower Faucet in Luxe Nickel/Matte Black (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Multi Function Shower Faucet in Luxe Nickel/Matte Black (Trim Only)

  • Fast #
  • Part #DT60261NKBL
  • Item #7007803
  • Manufacturer Part #T60261-NKBL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel/Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 7" decorative, solid brass shower arm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel/Matte Black
Depth:
5 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Material:
Brass
Maximum Height:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Pause
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
5.738 lb
Width:
7-15/16 in