22-1/4 in. Filter Cabinet
22-1/4 in. Filter Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Height:
- 8-7/8 in
- Length:
- 22-1/4 in
- Product Type:
- Filter Cabinet
- Width:
- 21-1/8 in