60W 3-Light Candelabra E-12 Foyer Lighting in Winter Gold
Ophelia 60W 3-Light Candelabra E-12 Foyer Lighting in Winter Gold
Frequently Purchased Together
Product Details
- Dimensions: 14.25"W x 19.75"H
- Requires three 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
- Three light foyer pendant in Winter Gold
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
- UL Listed. Rated for Dry locations
- Includes: 120" chain; 180" wire and 5" inch canopy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Ophelia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 14-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 14-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6 lb
- Width:
- 14-1/4 in
- Wire Gauge (AWG):
- 18 ga