60W 4-Light Candelabra E-12 Foyer Lighting in Matte Black
Thea 60W 4-Light Candelabra E-12 Foyer Lighting in Matte Black
Frequently Purchased Together
Product Details
- Dimensions: 22"W x 27.5"H
- Dimmable and LED/CFL/Incandescent compatible, uses four 60-Watt (max) E12 candelabra base bulbs (not included)
- Four light lantern foyer pendant in Matte Black
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
- Perfect for use in foyer entryways, dining room, kitchens, stairway. Squared candle covers enhance the striking matte black finish in this entryway centerpiece.
- Includes: 12" chain; 120" wire and 5" inch canopy
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Thea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 27-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9 lb
- Width:
- 22 in
- Wire Gauge (AWG):
- 18 ga