30000 BTU Single Zone Mini-Split 208/230V

You last purchased this on
 
Carrier Corporation

Performance™ 30000 BTU Single Zone Mini-Split 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Carrier Corporation

Performance™ 30000 BTU Single Zone Mini-Split 208/230V

  • Fast #
  • Part #C38MURAQ30AA3
  • Item #10259247
  • Manufacturer Part #38MURAQ30AA3
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anti-corrosive fin coating
  • Traditional unitary line set sizes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 24V Interface pre-installed
  • Factory installed crankcase heater
  • Low voltage controls
  • Factory installed basepan heater
  • Quiet operation
  • Auto-restart function
  • Standard heat and high heat options
  • Requires Certification

Specifications

AMP:
12.20, 12.40, 20, 35
Application:
Residential
BTU:
30000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
31000 Btu/h
CFM:
3000 ft3/min
Collection:
Performance™
Compressor Type:
Rotary
Decibel Rating (dB):
62 dB
Depth:
16-1/50 in
EER:
11.0
EER2:
9.8
EER2 Range:
0 - 10.5
HSPF:
10.5
HSPF2:
8.9
HSPF2 Range:
7.5 - 25.0
Height:
31-89/100 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
18.0
SEER2:
17.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/4 in
Tonnage:
2.5 Tons
Volts:
208/230V
Weight:
141.76 lb
Width:
37-6/25 in
Zones:
1