1/2 in. FPT Straight Schedule 80 PVDF Union in Natural
Kynar® 1/2 in. FPT Straight Schedule 80 PVDF Union in Natural
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-3222
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- Kynar®
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPS x FIPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 280
- NSF Certified:
- No
- Pressure - Maximum:
- 1360 psi
- Schedule Class:
- 80
- Type:
- C663333D