1/2 x 3/8 in. Vacuum Breaker
1/2 x 3/8 in. Vacuum Breaker
Frequently Purchased Together
Product Details
- Repairs both the 1/2" and 3/8" atmospheric vacuum breakers
- One piece poppet Seal Design
- Chicago® genuine part
-
Lead Law Compliant
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige, Black
- Deck Plate Included:
- No
- Diameter:
- 1-11/32 in
- Dispenser Only:
- Yes
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Part Type:
- Vacuum Breaker
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 x 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Low:
- 20
- Pressure - Maximum:
- 125 psi
- Product Type:
- Vacuum Breaker Repair Kit
- Temperature Range:
- 40 to 140°F
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.027 lb
- Width:
- 1-11/32 in