Polished Chrome Handle
MVP™ Polished Chrome Handle
Frequently Purchased Together
Product Details
- MVP™ metering retrofit kit
- Red, blue, white (hot, cold, plain) index buttons
- Chicago® genuine part
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- MVP™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- GSA Approved:
- No
- Handle Type:
- Push
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.59 lb