4.15 kW 277V Electric Tankless Water Heater

You last purchased this on
 
Chronomite®

Instant-Flow® C-Micro 4.15 kW 277V Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chronomite®

Instant-Flow® C-Micro 4.15 kW 277V Electric Tankless Water Heater

  • Fast #
  • Part #CCM15L277104F
  • Item #7804845
  • Manufacturer Part #CM-15L/277 104F
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AFUE:
99.00 %
AMP:
15
Application:
Commercial, Residential, Sinks
Collection:
Instant-Flow® C-Micro
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/4 in
ETL Listed:
Yes
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1 gpm
Height:
6-1/4 in
IAPMO Listed -:
Yes
Indoor Outdoor:
Indoor
Material:
Celcon Plastic, Rugged Aluminum
Maximum Temperature:
104
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
25
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
104 to 125 Deg F (40 to 52 Deg C)
UL Listed:
Yes
Volts:
277V
Water Heater Type:
Point of Use
Watts:
4.15 kW
Width:
9-5/8 in