12 ft. x 12 in. Shelf and Rod in White

You last purchased this on
 
ClosetMaid

12 ft. x 12 in. Shelf and Rod in White

  • Fast #
  • Part #C3730000
  • Item #4380942
  • Manufacturer Part #C3730000
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ClosetMaid

12 ft. x 12 in. Shelf and Rod in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cost effective shelving
  • For use in wardrobe applications
  • Requires Certification

Recommended Accessories


Specifications

Coating:
Vinyl
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
Hardware Type:
Shelf and Rod Support
Length:
12 ft
Material:
Steel
Width:
144 in