12 in. x 24 ft. 16 ga Steel Corrugated Pipe
12 in. x 24 ft. 16 ga Steel Corrugated Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 100 percent traceability with verifiable data reports for the raw steel mills
- Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
- Most environmentally friendly and LEED friendly drainage product on the market
- Lightweight-easier and less expensive to Install than concrete pipe
- Versatile
- Flexible-forgiving during the rigors of installation and allows for steep slope applications
- Strength-can handle fill heights in excess of 100 foot
Specifications
- ASTM:
- ASTM A-929
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 24 ft
- Material:
- Steel
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 12 in