52 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in Brushed Nickel
Brilliante 52 in. 5-Blade Hugger Mount Ceiling Fan with Light Kit in Brushed Nickel
Frequently Purchased Together
Product Details
- Flush Mount Installation Only
- 52" Reversible Blades in Ash/Mahogany (Included)
- Standard, 3-Speed Reversible Motor
- Integrated Light Kit (4-60W Candelabra Bulbs Included)
- Wall Control Adaptable (Sold Separately)
- 15 year Limited Warranty
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 925 ft3/min
- Ceiling Fan Blade Finish:
- Ash/Mahogany
- Collection:
- Brilliante
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 11-1/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $14.00
- Fan Speeds:
- 3
- Glass Type:
- Frosted Ribbed
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Cold Rolled Steel
- NEMA:
- Yes
- Number of Blades:
- 5
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Type:
- CBRC52BNK5C
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/100 in