22-83/100 in. 1-Light Wall Sconce in Oiled Bronze Gilded
Pyrmont 22-83/100 in. 1-Light Wall Sconce in Oiled Bronze Gilded
Frequently Purchased Together
Product Details
- Requires 1 Medium 60-watt bulb (not included)
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Pyrmont
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Diameter:
- 8-11/100 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 22-83/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8-11/100 in