60W Wall Mount Medium Outdoor Wall Sconce in Oiled Bronze Gilded

You last purchased this on
 
Craftmade

Pyrmont 60W Wall Mount Medium Outdoor Wall Sconce in Oiled Bronze Gilded

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Pyrmont 60W Wall Mount Medium Outdoor Wall Sconce in Oiled Bronze Gilded

  • Fast #
  • Part #CZ2614OBG
  • Item #7199758
  • Manufacturer Part #Z2614-OBG
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Gilded Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires 1 Medium 60-watt bulb (not included)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Pyrmont
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze Gilded
Diameter:
6-4/5 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Hammered
Height:
19-33/100 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
6-4/5 in