24 MBH Slim Duct Indoor Mini-Split Multi-Zone
CDXS Series 24 MBH Slim Duct Indoor Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Air filter (prefilter)
- External Static Pressure .12inAq
- IR controller included
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Auto-restart (after power failure)
- Hot start technology
Specifications
- AMP:
- 15, 20
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- BTU Cooling Rating:
- 23000 Btu/h
- Blower Type:
- Direct Drive
- Brand Model Compatibility:
- Daikin 3MXL24QMVJU Multi Zone Outdoor Unit
- CFM:
- 395 ft3/min
- Collection:
- CDXS Series
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 38 dB
- Depth:
- 24-7/16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 7-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Max CFM:
- 565 cfm
- Maximum Airflow:
- 565
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Slim Duct Unit
- Refrigerant:
- R-410A
- SEER:
- 19
- Stages:
- 1H/1C
- Tonnage:
- 2 Ton
- Type:
- Slim Duct Unit
- Volts:
- 208/230V
- Watts:
- 164 W
- Weight:
- 66 lb
- Width:
- 43-5/16 in
- Wireless Communication - FEI:
- Wi-Fi