5 Ton - 15 SEER - Air Conditioner - Standard Grille - 208/230V - Single Phase - R-410A
R4A5 Series 5 Ton - 15 SEER - Air Conditioner - Standard Grille - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 27.5
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- R4A5 Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 75 dB
- Depth:
- 31-3/16 in
- EER:
- 11.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-11/16 in
- Horsepower:
- 1/4 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 3700 cfm
- Max Fuse Size:
- 40
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 15.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 197 lb
- Width:
- 31-3/16 in