1 in. O-Ring
1 in. O-Ring
Frequently Purchased Together
Product Details
- For 100/200/300/400 series
- For models made since 1969
- For single handle kitchen decks
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 100/200/300/400 series
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- Origin:
- Domestic
- Side Spray:
- No
- WaterSense Labeled:
- No