7 in. Shower Arm in Matte Black

You last purchased this on
 
Delta Faucet

7 in. Shower Arm in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

7 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP40593BL
  • Item #7303146
  • Manufacturer Part #RP40593BL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Constructed of brass
  • Shower arm flange not included
  • Limited lifetime warranty
  • 1/2" NPT threads
  • Works with RP6025, RP51034 and other standard shower arm flanges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
Vesi® T60240, T60440
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
8 gpm
GSA Approved:
No
Height:
2-31/32 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
Maximum Height:
2-97/100 in
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
81/100 in