16 in. Shower Arm in Champagne Bronze

You last purchased this on
 
Delta Faucet

Addison 16 in. Shower Arm in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison 16 in. Shower Arm in Champagne Bronze

  • Fast #
  • Part #DRP61273CZ
  • Item #4114426
  • Manufacturer Part #RP61273CZ
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • 1/2" IPS male threads
  • 16" total length
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Addison
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
16 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
1.37 lb