Metal Lever Bath Faucet and Bidet Handle Kit in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Cassidy™ Metal Lever Bath Faucet and Bidet Handle Kit in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Cassidy™ Metal Lever Bath Faucet and Bidet Handle Kit in Brilliance® Stainless

  • Fast #
  • Part #DH297SS
  • Item #4414889
  • Manufacturer Part #H297SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Frequently Purchased Together

Product Details

  • Complete handle kit
  • For kitchen, bar/prep, deck mount lavatory, and bidet applications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
3597LF-MPU-LHP
Collection:
Cassidy™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
1-3/4 in
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
2-7/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Metal
Maximum Height:
2-22/25 in
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.2 lb
Width:
3-3/5 in