Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #520-MPU-DST
You last purchased this on
 
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Chrome Single Handle Centerset Bathroom Sink Faucet with Pop-Up Drain Assembly
Delta Faucet Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #520-MPU-DST
Delta Faucet

Classic Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D520DST
  • Item #3698622
  • Manufacturer Part #520-DST
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-Hole 4 in installation
  • Diamond seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • ADA compliant
  • Diamond seal technology: a lifetime of reliable performance
  • Lifetime limited warranty
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • 50/50 Pop-up
  • WaterSense certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-9/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
4-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
4-7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
1-11/16 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
2.42 lb