Single Handle Lever Handle in Matte Black

You last purchased this on
 
Delta Faucet

Dorval® Single Handle Lever Handle in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval® Single Handle Lever Handle in Matte Black

  • Fast #
  • Part #DH566BL
  • Item #8047027
  • Manufacturer Part #H566BL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • May also be used with Dorval floor-mount roman tub filler
  • ADA compliant metal lever handles
  • For use with Dorval 14S series faucets
  • Includes set screw for easy installation
  • Red/blue indicators
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1061
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Dorval®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-13/16 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Fits Model:
T14256-LHD, T14456-LHD, 14S Series
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
2-13/16 in
IAPMO Listed -:
No
Length:
2-3/4 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Smart Home Enabled:
No
Style:
Traditional
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
0.69 lb
Width:
4-1/4 in