Handle Kit in Chrome

You last purchased this on
 
Delta Faucet

Handle Kit in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Handle Kit in Chrome

  • Fast #
  • Part #DRP32103
  • Item #1390979
  • Manufacturer Part #RP32103
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • For 1700 series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Brand Model Compatibility:
17 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.46 lb