Hot and Cold Cartridge

You last purchased this on
 
Delta Faucet

Hot and Cold Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Hot and Cold Cartridge

  • Fast #
  • Part #DRP1740N
  • Item #4228727
  • Manufacturer Part #111147
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For two handle & basin faucets
  • Fits two handle kitchen, lavatory, and tub/shower faucets
  • With stainless steel plate
  • Bag of one
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
RP1740
Cartridge Type:
Hot and Cold
Faucet Part Type:
Cartridge
Fits Model:
RP1740
Height:
1-13/16 in
Material:
Plastic
WaterSense Labeled:
No