Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat™ Chrome

You last purchased this on
 
Delta Faucet

Pivotal Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat™ Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal Two Handle Wall Mount Widespread Bathroom Sink Faucet in Lumicoat™ Chrome

  • Fast #
  • Part #DT3599LFPRWL
  • Item #9624596
  • Manufacturer Part #T3599LF-PR-WL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lumicoat Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mounted for an upscale look and more streamlined vanity space
  • Fits 3-hole 8 in. wall installations
  • Lumicoat® finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Choose from push pop-up drain 72172 or push pop-up drain with overflow holes 72173 in coordinating finish
  • Accommodates wall thicknesses from 1/8 in. to 1-1/8 in
  • Drain assembly sold separately
  • Rough-in R3500-WL required for installation (sold separately)
  • Trim kit only, must purchase rough-in kit separately
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
2-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Reach:
7-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes