Supply Elbow in Matte Black

You last purchased this on
 
Delta Faucet

Supply Elbow in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Supply Elbow in Matte Black

  • Fast #
  • Part #D50570BL
  • Item #7297451
  • Manufacturer Part #50570-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Genuine Delta repair part
  • Overall product dimensions: 2-1/8'' H x 1-1/16'' D x 2-1/8'' W
  • Matte Black finish
  • Square design for a more modern look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/16 in
Elbow Degree:
90 DD
End Connection 1:
FNPT
End Connection 2:
MNPSM
End Connections:
FNPT x MNPSM
Faucet Part Type:
Supply Elbow
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass
Maximum Height:
2-13/100 in
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.45 lb
Width:
2-1/8 in