3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

You last purchased this on
 
DEWALT

3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

3/16 x 3/16 x 3/16 in. Round Twist 1 Piece

  • Fast #
  • Part #DDW1912
  • Item #1437100
  • Manufacturer Part #DW1912
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Tapered web provides greater durability to reduce breaking
  • Sizes 1/16 in to 11/64 in are split point drill bits
  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Std Jobber Length Fractional Sizes
  • Size markings are located above the shank to prevent wearing away
  • No-Spin shank eliminates the frustration of bit spinning in the chuck
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/16 in
Bit Length:
3-1/2
Bit Sizes:
3/16 in
Coating:
Titanium
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
2-5/16 in
Height:
7/50 in
Length:
5-3/4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Product Type:
Twist Bit
Shank Size:
3/16 in
Shank Style:
Round
Weight:
0.036 lb