Cordless 20V 1/4 in. Hammer Drill Kit
Cordless 20V 1/4 in. Hammer Drill Kit
Frequently Purchased Together
Product Details
- 20X BRIGHTER LED: The DCD999 3-mode LED provides lighting in dark or confined spaces up to 20x brighter than the DEWALT DCD985
- VERSATILITY: The DCF887 has application versatility with 3-speed settings
- The DCD999 Hammer Drill gets up to 42% more power** when paired with FLEXVOLT® batteries
- ADDED CONTROL: The DCF887 helps prevent over-tightening fasteners with added control from Precision Drive™ in speed 1 setting
- Both tools compatible with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
- EXTENDED WORK TIME WITH LED: The DCD999 features an LED spotlight mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
- DCD999 is Tool Connect™ Chip Ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
- VISIBILITY: The DCF887 creates visibility without shadows from 3 LEDs with a 20-second delay after trigger is released
- COMPATIBILITY: The DCB118 8 Amp Fast Charger is compatible with 20V MAX* batteries and FLEXVOLT® 20V/60V MAX* batteries.
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1/4 in
- Chuck Type:
- Hex
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Material:
- Plastic
- Number of Pieces:
- 6 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 3250
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Hammer Drill Kit
- UL Listed:
- No
- Volts:
- 20V
- Watts:
- 1219 W