Cordless 9A 60V Stud and Joist Drill

You last purchased this on
 
DEWALT

Flexvolt® Cordless 9A 60V Stud and Joist Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Flexvolt® Cordless 9A 60V Stud and Joist Drill

  • Fast #
  • Part #DDCD471X1
  • Item #8130719
  • Manufacturer Part #DCD471X1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 7/16 in. Hex Quick-Change chuck for fast and easy bit changes.
  • 2-speed settings (0 RPM to 400 RPM/0 RPM to 1320 RPM) to match appropriate speed to the application.
  • DEWALT anti-rotation E-Clutch System, offers technology capable of detecting the motion of the tool and shuts it down if necessary, in a bind up situation. The red indicator LED illuminates when the E-Clutch System is engaged.
  • Up to 4-5/8 in. self-feed bits into wood
  • Power of corded with the freedom of cordless.
  • Tool Connect tag ready. Installing a DEWALT tool tag allows for tracking and locating of the drill using the DEWALT Tool Connect app.
  • Magnesium gear case reduces weight while maintaining jobsite durability.
  • Quick-shift speed selector allows the user to easily change speeds without having to feather the trigger.
  • Up to 6-1/4 in. hole saws into wood
  • Requires Certification

Specifications

AMP:
9
Application:
Wood
Bare Tool or Kit:
Tool Kit
Battery Size:
3.0AH
Battery Type:
Lithium-ion
Bit Sizes:
4-5/8 in
Case Included:
Yes
Chuck Size:
7/16 in
Chuck Type:
Keyless
Collection:
Flexvolt®
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
ETL Listed:
No
Height:
4-7/10 in
Length:
23-4/5 in
Magnetic:
No
Material:
Magnesium, Plastic
Number of Pieces:
5 Piece
Number of Tools Included:
1
Power Source:
Battery
RPM:
1320
Tool Type:
Stud and Joist Drill
UL Listed:
Yes
Volts:
60V
Weight:
13.9 lb
Width:
3-79/100 in