1-5/8 in. Carbon Steel Rod Hanging Anchor
Hangermate® 1-5/8 in. Carbon Steel Rod Hanging Anchor
Frequently Purchased Together
Product Details
- Fast installation with power tools resulting in labor savings
- Patented thread design offers low installation torque
- Installs with standard ANSI drill bit
- Tough threads for tapping high strength concrete
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488, ASTM B-633
- Application:
- Fire Protection, Ventilation Systems, Cable Trays, Lighting, Suspended Ceilings, Tension Zone, Seismic Loading
- Coating:
- Zinc Plated
- Collection:
- Hangermate®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Installation Type:
- Vertical Mount
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.05 lb