4-1/2 x 1/2 in. Wedge Expansion Anchor Plain Stainless Steel
Power-Stud+® SD4 4-1/2 x 1/2 in. Wedge Expansion Anchor Plain Stainless Steel
Frequently Purchased Together
Product Details
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
- Knurled mandrel provides consistent performance in cracked and uncracked concrete
- Anchor can be installed through standard clearance fixture holes
- Anchor design allows for follow-up expansion after setting under tensile loading
- Mandrel design helps prevent galling during service life
- Domestically manufactured by request (see ordering information)
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM C-90, ASTM E-488
- Application:
- Barriers, Equipment Bracing, Bumpers, Fence, Guards, Rack, Railings, Seismic Loading, Structural Connections
- Coating:
- Plain
- Collection:
- Power-Stud+® SD4
- Diameter:
- 1/2 in
- Grade:
- 18-8
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300, 304, 316
- Product Type:
- Wedge Anchor
- Size:
- 1/2 in x 4-1/2 in
- Thread Length:
- 2.75
- Thread Type:
- Coarse