2 in. Stainless Steel Expansion Anchor
Steel Dropin™ 2 in. Stainless Steel Expansion Anchor
Frequently Purchased Together
Product Details
- Flanged (lipped) version installs flush for easy inspection and standard embedment
- Smooth wall drop-in can be installed flush mounted or below the base material surface (optionally available with a knurled body)
- Internally threaded anchor for easy bolt removability and service work
- Coil thread version accepts coil rod and typically used for concrete formwork applications
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM E-488, ASTM B-633
- Application:
- Suspending Conduit, Fire Protection, Cable Trays, Strut Channels, Concrete, Pipe Support, Suspended Lighting
- Bit Diameter(s) (In):
- 5/8 in
- Collection:
- Steel Dropin™
- Diameter:
- 1/2 in
- Installation Type:
- Flush Mount
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 303
- Product Type:
- Expansion Anchor
- Size:
- 1/2 in
- Thread Size:
- 13 in
- UL Listed:
- Yes