2-1/4 in. Carbon Steel Rod Hanging Anchor

You last purchased this on
 
DEWALT

Suspender® 2-1/4 in. Carbon Steel Rod Hanging Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Suspender® 2-1/4 in. Carbon Steel Rod Hanging Anchor

  • Fast #
  • Part #DPFM2271050
  • Item #7491302
  • Manufacturer Part #PFM2271050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Steel and wood Hanger mate can be installed with a drill screw gun
  • Ease and speed of overhead installation
  • Hanger mate socket drivers used for the steel and wood hangers
  • Side mount versions available for steel and wood Hanger mate
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Concrete
Coating:
Zinc Plated
Collection:
Suspender®
Diameter:
5/16 in
FM Approved:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
2-1/4 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
2.50 lb