3/4 in. Mechanical Anchor

You last purchased this on
 
DEWALT

Wood Knocker II® 3/4 in. Mechanical Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Wood Knocker II® 3/4 in. Mechanical Anchor

  • Fast #
  • Part #DPFM2525834
  • Item #9359543
  • Manufacturer Part #PFM2525834
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Color coded by size for simple identification, can be further marked by trade and/or utility
  • Suitable for seismic and wind loading (see design information)
  • Fast and simple to install, low installed cost
  • Push-In thread version does not require turning threaded rod elements during installation
  • Inserts can be installed in form pours only 3.5" thick; low profile (LP) inserts can be installed in form pours only 2.5" thick (see installation details)
  • Multi thread inserts allow for multiple diameters using the same part
  • Sturdy base design resists inserts from being kicked over after placement
  • All sizes of multi thread inserts have performance data for tension and shear loading
  • Requires Certification

Specifications

Application:
Fire Protection, HVAC
Collection:
Wood Knocker II®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
3/4 in
Product Type:
Mechanical Anchor