12 x 12 x 3/8 in. Equipment Pad Rubber
12 x 12 x 3/8 in. Equipment Pad Rubber
Frequently Purchased Together
Product Details
- Includes lid lock so parts stay in place
- Durable construction
- Built-in handle for easy carrying
- These pads are designed to withstand 50 psi
- The DiversiTech® MP-12 is a 12 in. x 12 in. x 3/8 in. rubber anti-vibration pad designed to reduce vibration and noise emanating from refrigeration and air conditioning equipment
- The rubber pad is corrugated on both sides to reduce vibration and noise as well as "walking" or "creep" associated with vibration. The 12 in. x 12 in. sheets can be cut to any application size requirements
- Includes terminals, nylon ties and clamps
- 21 compartments
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3/8 in
- Length:
- 12 in
- Material:
- Rubber
- Origin:
- Domestic
- Size:
- 12 in x 12 in x 3/8 in
- Thickness:
- 3/8 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Weight:
- 4.2 lb
- Width:
- 12 in