2 x 2 x 3/8 in. Equipment Pad Rubber
2 x 2 x 3/8 in. Equipment Pad Rubber
-
Pick Up: 30 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Withstands 50 psi
- The top and bottom ribs are 90° opposed to one another providing a natural resistance to "creep" or "walking" associated with vibrations
- Corrugated on both sides
- Pads can be stacked using interlocking ribs if additional vibration absorption or height is desired
- Other size options available from 2 in. x 2 in. to 18 in. x 18 in
- Can be used indoors or outdoors
- Designed to withstand loads of 50 psi
Specifications
- Allowable Load:
- 50 lbs
- Application:
- Air Conditioning, Compressors, Cooling Tower, Machinery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Elbow Degree:
- 90 DD
- Height:
- 3/8 in
- Length:
- 2 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Origin:
- Global
- Size:
- 2 in x 2 in x 3/8 in
- Thickness:
- 0.375 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 2 in