3/4 in. 150# Black Malleable Iron Union
3/4 in. 150# Black Malleable Iron Union
All Sizes
Frequently Purchased Together
Product Details
- The dimensions for this fitting are ANSI B 16.39.
- The threads are ANSI V 2.1 or BS 21 and the tensile strength is 28.4 kg/mm min for this fitting.
- The Union fitting is made of ASTM A 197 Cupola Malleable Iron, 150 LB.
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- Depth:
- 2-1/2 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Vent Ducted or Ductless:
- Ducted
- Width:
- 6-1/4 in