45 x 58 x 4 in. Equipment Pad Concrete, Plastic and Steel
45 x 58 x 4 in. Equipment Pad Concrete, Plastic and Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hurricane T-Class Pad™ is engineered to withstand wind speeds up to 175 MPH
- Designed to meet Florida building code requirements
- The Hurricane T-Class Pad™ is designed to meet the strict requirements of Florida building code notice for taller and/or lighter equipment
- Unaffected by UV exposure or extreme weather
- Continuous steel reinforcement
- Concrete gray color
- EPS foam core (“H” and “HT” models only)
- Durable, and optimized for HVAC outdoor units
- EPS foam core removed for “HMD” models to prevent rotation
- Drillable for securing unit (1/4 x 1-1/4 in Tapcon® recommended)
Specifications
- Application:
- Condenser, Heat Pump
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 4 in
- Length:
- 45 in
- Material:
- Concrete, Plastic, Steel
- Origin:
- Domestic
- Size:
- 45 in x 58 in x 4 in
- Thickness:
- 4 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 120 lb
- Width:
- 58 in