48 x 54 x 3 in. Equipment Pad Concrete
48 x 54 x 3 in. Equipment Pad Concrete
Frequently Purchased Together
Product Details
- Concrete outer skin and EPS foam core provide flexibility and vibration dampening
- The Ultralite® pad performs extraordinarily well under strict testing criteria
- Extremely lightweight, the UltraLight® pad is a concrete pad at the weight of plastic, about 2.5 lbs. per square foot
- Match any equipment size
- The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance
- Prevents equipment sliding
- Ultralite® has a proven resistance against R-22 and R-134a ,compressor oil, salt solution, and synthetic canine urine
- It does not craze, soften, or delaminate
- Water vapor evaporates through the UltraLite®, preventing the expansion of cracks
- The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit
Specifications
- Application:
- Condenser, Heat Pump
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 48 in
- Material:
- Concrete
- Origin:
- Domestic
- Size:
- 48 in x 54 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 81 lb
- Width:
- 54 in