60 in. Hanging Strap

You last purchased this on
 
DiversiTech®

60 in. Hanging Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

60 in. Hanging Strap

  • Fast #
  • Part #DIVHS60
  • Item #1120580
  • Manufacturer Part #HS-60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Strong, durable 1" polypropylene webbing
  • Spring loaded adjustable buckle
  • Strong, versatile, durable, easy way to secure loose gear safely
  • Reinforced grommet lets you hang it up, tie it up, hook it up or attach it permanently
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3/4 in
Elbow Degree:
90 DD
Length:
60 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Tool Type:
Hanging Strap
Vent Ducted or Ductless:
Ducted
Width:
1 in
Work Load Limit:
400 lb