24 in. x 24 in. Plastic Condensate Drain Pan
Asurity™ 24 in. x 24 in. Plastic Condensate Drain Pan
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rolled edges for durability
- Ribbed bottoms for rigidity
- A/C secondary condensate drain pans
- ABS materials will not put out toxic smoke
- 3/4" PVC fittings included
Specifications
- Collection:
- Asurity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polypropylene
- Origin:
- Domestic
- Size:
- 24 in x 24 in
- Width:
- 24 in