27 in. x 48 in. Metal Condensate Drain Pan
Asurity™ 27 in. x 48 in. Metal Condensate Drain Pan
Frequently Purchased Together
Product Details
- Full of features to make life easier on both the distributor and the contractor.
- Stamped from a single sheet of 26 gauge galvanized steel.
- The ultimate in drain pan design - tailored for easy distribution and installation.
- Choose between two possible drain outlet positions and install with confidence.
- The fittings are packaged with the pan for simple and efficient installation.
- Seamless, one piece metal construction features rolled edges on all sides for maximum safety and integrity.
- The seamless design virtually eliminates leaks from seams and folded corners found in conventional metal drain pans.
Specifications
- Coating:
- Galvanized
- Collection:
- Asurity™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Material:
- Metal
- Origin:
- Global
- Width:
- 27 in