30 in. x 60 in. Plastic Condensate Drain Pan
Asurity™ 30 in. x 60 in. Plastic Condensate Drain Pan
Frequently Purchased Together
Product Details
- Rolled edges for durability
- Ribbed bottoms for rigidity
- A/C secondary condensate drain pans
- ABS materials will not put out toxic smoke
- 3/4" PVC fittings included
Specifications
- Collection:
- Asurity™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- ABS, PVC, Polypropylene
- Width:
- 30 in